Shop All Flange Bearings
Ntn
Flange Bearing, 3-Bolt, Ball, 1-7/16" Bore
Mfr # ZUCFBL207-23
Zoro # G5413581
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # ZUCFBL207-23
- Zoro # G5413581
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Bolt Size | M12 |
Overall Height | 6 11/64 in |
Overall Length | 3 1/2 in |
Overall Width | 1 27/32 in |
Mount Hole Center-to-Center Height | 1.25 in |
Mount Hole Center-to-Center Length | 2 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 7/16 in |
Description
3 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Polymer, Housing Type Flange Bracket, Included Bearing ZUCFBL207-23, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -2 Degrees F, Mount Hole Center-to-Center Height 1.25 in, Number of Mount Holes 3, Overall Height 6 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE Motor, 1/8 HP, 115V, 1625 rpm (9F0302270000)
- DIXON Boss Ground Joint Female Iron, 1-1/2" (GF61)
- RULAND Coupling, 4 Beam Clamp, 9mmx6mm (MWC25-9-6-A)
- NATIONAL Small Bore Metric Seals, 110X140X14-R2LS32-S (110X140X14-R2LS32-S)
- NTN Flange Bearing, 2-Bolt, 1-1/4" Bore Dia. (SUCNFL207-20C0FG1)
- NTN Flange Bearing, 3-Bolt, 3/4" Bore Dia. (SUCFBL204-12C0FG1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCFU-1.7/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (UCFU-3/4M)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UELFU-2SM)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCFUX-2.3/16M)
- ZORO SELECT 1/2-13X5 HEX FLANGE FRAME BOLT GR8 BLK PHOS (5080BF)
- Ntn Pillow Block & Flange Bearings