Shop All Flange Bearings
Ntn
Flange Bearing, 3-Bolt, Ball, 1-7/16" Bore
Mfr # SUCFBL207-23
Zoro # G5413825
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFBL207-23
- Zoro # G5413825
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Bolt Size | M12 |
Overall Height | 6 11/64 in |
Dimension S | 33/64 in |
Overall Width | 2 35/64 in |
Dimension J | 1 1/4 in |
Dimension G | 41/64 in |
Dimension B | 1 11/16 in |
Dimension F | 3 1/2 in |
Dimension A | 6 3/16 in |
Dimension L | 3 3/4 in |
Dimension H | 2 3/8 in |
Dimension E | 2 in |
Overall Length | 3 47/64 in |
Mounting Bolt Size | 1/2 in |
Center Height | 4 19/64 in |
Mount Hole Center-to-Center Length | 2 in |
Mount Hole Size | 0.516 in |
Bore Diameter | 1 7/16 in |
Mount Hole Center-to-Center Height | 1.25 in |
Back Side to Center Width | 0.854 in |
Description
3 Bolt Flange Bearing, Back Side to Center Width 0.854 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 4 19/64 in, Closure Double Sealed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Flange Bracket, Included Bearing SUC207-23, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor End Cap, 1 7/16 In Dia, PK5 (2MEY1)
- D&D 825mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ825)
- SPEEDAIRE Bracket, Mounting (4ZK29)
- TRANSAIR Fitting, Elbow, For 22.22mm (6609 25 35GR)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFU-2M)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (UELFU-3/4M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCF212-207D1-8)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFU-2SM)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UELFU-1.7/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 20mm Bore (UCFU-20)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (MSF-36)
- Ntn Flange Bearings