Shop All Flange Bearings
Ntn
Flange Bearing, 3-Bolt, Ball, 1-3/16" Bore
Mfr # ZUCFBL206-19
Zoro # G5302857
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # ZUCFBL206-19
- Zoro # G5302857
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Bolt Size | M10 |
Overall Height | 3 51/64 in |
Overall Width | 1 41/64 in |
Overall Length | 3 in |
Mount Hole Center-to-Center Height | 1.25 in |
Mount Hole Center-to-Center Length | 1.875 in |
Mounting Bolt Size | 7/16 in |
Bore Diameter | 1 3/16 in |
Description
3 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Polymer, Housing Type Flange Bracket, Included Bearing ZUCFBL206-19, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -2 Degrees F, Mount Hole Center-to-Center Height 1.25 in, Number of Mount Holes 3, Overall Height 3 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4578)
- CONTINENTAL CONTITECH 1" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-10-11)
- PIX Belt, BX Cogged, 21/32 x 68 in. OC (BX65)
- ZORO SELECT QD Bushing, Series SD, Bore 3/4 In (SD34)
- NTN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCFU-5/8M)
- NTN Mounted Unit Cast Iron (UCFC206-103 D1)
- NTN Mounted Unit Cast Iron (UCF209 111D1)
- NTN Flange Bearing, 2-Bolt, 1" Bore, SS/SS (SUCFL205-16CCFG1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UELFU-2SM)
- TRITAN Flange Bearing, 4-Bolt, Ball, 25mm Bore (UCF205-25MM)
- Ntn Flange Bearings