Shop All Flange Bearings
Ntn
Flange Bearing, 3-Bolt, Ball, 1-3/16" Bore
Mfr # SUCFBL206-19
Zoro # G5302875
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCFBL206-19
- Zoro # G5302875
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Bolt Size | M10 |
Overall Height | 5 7/16 in |
Dimension S | 27/64 in |
Dimension A | 5 29/64 in |
Dimension H | 2 1/16 in |
Overall Width | 2 5/16 in |
Dimension E | 1 7/8 in |
Dimension B | 1 1/2 in |
Dimension L | 3 1/4 in |
Overall Length | 3 17/64 in |
Dimension F | 3 in |
Dimension J | 1 1/4 in |
Dimension G | 33/64 in |
Mount Hole Center-to-Center Length | 1 55/64 in |
Bore Diameter | 1 3/16 in |
Mount Hole Center-to-Center Height | 1.25 in |
Mount Hole Size | 0.421 in |
Center Height | 3 23/64 in |
Mounting Bolt Size | 3/8 in |
Back Side to Center Width | 0.76 in |
Description
3 Bolt Flange Bearing, Back Side to Center Width 0.76 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 3 23/64 in, Closure Double Sealed, For Environment Food and Beverage, Housing Material Polymer, Housing Type Flange Bracket, Included Bearing SUC206-19, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Round Motor Start Capacitor w/Resistor (PRMJ108R)
- RULAND Coupling, 4 Beam Clamp, 12mmx12mm (MWC30-12-12-SS)
- KOYO Ball Brg 53-100MM, #6908 (6908)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2, 1/3 HP, 48Y Frame, 3,450/1,725 Nameplate RPM (SQS1202R)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCFUX-1M)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (ZUCNFL205-16)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFLU-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (UELFU-3/4M)
- NTN Flange Bearing, 2-Bolt, 1" Bore, SS/SS (SUCFL205-16CCFG1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (ZUCNFL206-20)
- MIDWEST FASTENER 1/4" x 3/4" x 1/16" Nylon Plastic Flange Bearings 25PK (66434)
- Ntn Flange Bearings