Shop All Flange Bearings
Ntn
Flange Bearing, 3-Bolt, Ball, 1-1/4" Bore
Mfr # ZUCFBL206-20
Zoro # G5302866
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # ZUCFBL206-20
- Zoro # G5302866
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | M10 |
Overall Height | 5 7/16 in |
Overall Length | 2 63/64 in |
Overall Width | 1 5/8 in |
Mount Hole Center-to-Center Length | 1.875 in |
Bore Diameter | 1 1/4 in |
Mount Hole Center-to-Center Height | 1.25 in |
Mounting Bolt Size | 7/16 in |
Description
3 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Polymer, Housing Type Flange Bracket, Included Bearing ZUCFBL206-20, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -2 Degrees F, Mount Hole Center-to-Center Height 1.25 in, Number of Mount Holes 3, Overall Height 5 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red PVC Hose 1/4 Inch 100 feet 300 PSI 4:1 Safety Factor w/ 1/4 Inch Steel Industrial Coupler/Plug (HA04-100H44)
- J.W. WINCO GN881-G3/4-200-MS-M Breather Valve Brass Brass (881-G3/4-200-MS-M)
- BESTORQ XPA1457 Cogged Belt Metric, 1457 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA1457)
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With Clockwise Rotation And 2 Inch Diameter Gear (CH102120CW)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (ARFLU-1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (UELFU-1.3/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCF211-203D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (UCFU-1.5/8M)
- NTN Mounted Unit Cast Iron (UCFL206 1-3/16)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore (UCF206-102D1)
- DAYTON Flange Bearing, 4-Bolt, Ball, 5/8" Bore (3FCX1)
- Ntn Flange Bearings