Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 5/8" Bore
Mfr # UCFL202-010D1
Zoro # G3356193
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 5/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFL202-010D1
- Zoro # G3356193
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 5/8 in |
Bolt Size | 3/8 in |
Overall Height | 2.375 in |
Dimension N | 15/32 in |
Dimension Ao | 1 5/16 in |
Dimension S | 1/2 in |
Dimension B | 1 441/2000 in |
Dimension A | 1 in |
Dimension L | 2 3/8 in |
Dimension J | 3 35/64 in |
Overall Width | 1 5/16 in |
Overall Length | 4 7/16 in |
Dimension H | 4 7/16 in |
Bore Diameter | 5/8 in |
Mount Hole Center-to-Center Length | 3 35/64 in |
Mount Hole Size | 0.472 in |
Inner Ring Width | 4.7 mm |
Back Side to Center Width | 0.591 in |
Mounting Bolt Size | 7/16 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC202-010D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 10,000 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2.375 in, Overall Length 4 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor (787U81)
- PARKER Crimp Fitting, 3/8" I.D., 3/8", F, BSPP (1FU43-6-6)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 3/4" (29HY79)
- CARLISLE 720-8MPT-20 Panther Synchronous Belt (720-8MPT-20)
- NTN Flange Bearing, 3-Bolt, Ball, 1" Bore (SUCFBL205-16)
- NTN Flange Bearing, 4-Bolt, Ball, 20mm Bore (UCFU-20)
- NTN Flange Bearing, 3-Bolt, Ball, 25mm Bore (SUCFBL205)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF207-104D1)
- NTN Flange Bearing, 2-Bolt, 1-1/4" Bore Dia. (SUCNFL207-20C0FG1)
- NTN Flange Bearing, 2-Bolt, 1" Bore, SS/SS (SUCFL205-16CCFG1)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (FLCTE30-XL)
- Ntn Pillow Block & Flange Bearings