Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 5/8" Bore
Mfr # ARFLU-5/8
Zoro # G2159367
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 5/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # ARFLU-5/8
- Zoro # G2159367
- UPC # 454735901819
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 5/8 in |
Bolt Size | 3/8 in |
Overall Height | 2 13/32 in |
Dimension H | 3 27/32 in |
Dimension A | 1 7/64 in |
Dimension J | 3 in |
Dimension B | 7/8 in |
Dimension N | 3/64 in |
Overall Width | 1 29/64 in |
Dimension Ao | 1 19/64 in |
Overall Length | 3 27/32 in |
Dimension S | 17/64 in |
Dimension L | 2 13/32 in |
Mount Hole Center-to-Center Length | 3 in |
Mount Hole Center-to-Center Height | 3 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 5/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing ARFLU-5/8, Lubricant Material NLGI #3 Equivalent, Maximum Speed 7,800 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 in, Number of Mount Holes 2, Overall Height 2 13/32 in, Overall Length 3 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Double Side Timing Belt (D420L050)
- COXREELS Hand Crank Hose Reel, 1x150 (1175-6-150)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (670040056)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-05-53)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCF208-108D1)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SUCNFL202-10)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCF211-203D1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFL207-104D1)
- NTN Flange Bearing, 2-Bolt, 1-1/4" Bore Dia. (SUCNFL207-20C0FG1)
- NTN Mounted Unit Cast Iron (UCF214)
- CLESCO 3/4 In Bore-Eccentric Type Mounted Ball Bearing - Flange (F4CM-BE-075)
- Ntn Flange Bearings