Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 40mm Bore
Mfr # SUCNFL208
Zoro # G2100646
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 40 mm
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCNFL208
- Zoro # G2100646
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 40 mm |
Bolt Size | M12 |
Overall Height | 100 mm |
Dimension A | 174.6 mm |
Dimension S | 14 mm |
Dimension L | 100 mm |
Dimension E | 144 mm |
Dimension G | 20 mm |
Dimension B | 49.2 mm |
Overall Length | 175 mm |
Overall Width | 51.7 mm |
Mounting Bolt Size | M12 |
Mount Hole Size | 14 mm |
Bore Diameter | 40 mm |
Mount Hole Center-to-Center Length | 144 mm |
Back Side to Center Width | 21.5 mm |
Description
2 Bolt Flange Bearing, Back Side to Center Width 21.5 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Polymer, Housing Type Rhombus, Included Bearing SUC208, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Number of Mount Holes 2, Overall Height 100 mm, Overall Length 175 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3VX500)
- BESTORQ Aftermarket HUSQVARNA 532408007 Replacement Belt, 5LK380 (5LK380)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 145TC Frame (4K811)
- SEAL PWR ENGINE PART Camshaft Bearing Set, 1923M (1923M)
- NTN Mounted Unit Cast Iron (UCFC206-103 D1)
- NTN Flange Bearing, 3-Bolt, Ball, 1" Bore (SUCFBL205-16)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (UELFU-3/4M)
- NTN Flange Bearing, 3-Bolt, 1" Bore Dia. (SUCFBL205-16CCFG1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (UCFUX-1.3/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-200D1)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Ball Bearing, MSF-24T (MSF-24T)
- Ntn Pillow Block & Flange Bearings