Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 3/4" Bore
Mfr # UCFLU-3/4M
Zoro # G3162941
original price:
$86.25
8% off
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCFLU-3/4M
- Zoro # G3162941
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 3/8 in |
Overall Height | 2 13/32 in |
Dimension H | 4 7/16 in |
Dimension S | 1/2 in |
Overall Width | 1 15/32 in |
Dimension J | 3 17/32 in |
Dimension N | 27/64 in |
Dimension B | 1 7/32 in |
Overall Length | 4 7/16 in |
Dimension A | 1 5/32 in |
Dimension Ao | 1 15/32 in |
Dimension D | 3/4 in |
Dimension L | 2 13/32 in |
Mounting Bolt Size | 3/8 in |
Inner Ring Width | 4.7 mm |
Back Side to Center Width | 0.752 in |
Bore Diameter | 3/4 in |
Mount Hole Center-to-Center Length | 3 17/32 in |
Mount Hole Size | 0.421 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.752 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UC204-012D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 6,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 13/32 in, Overall Length 4 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (60BS12H X 1 1/4)
- LDI INDUSTRIES Gage, Sight Plug, Lo PSI, Body: Solid Brass (LSP151-08-01)
- WEG Air Compr Mtr, 10hp, 208-230V, 213T/215T (01018OS1CCD215T)
- GATES PowerGrip HTD Belts, 755-5M-15 (755-5M-15)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFLU-1.1/4SM)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UELFLU-1.3/4M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCFUX-1.3/4M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UELFU-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-106D1)
- NTN Flange Bearing, 4-Bolt, Ball, 20mm Bore (UCFU-20)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FCN5)
- Ntn Pillow Block & Flange Bearings