Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 3/4" Bore
Mfr # UCFL204-012D1
Zoro # G0500254
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFL204-012D1
- Zoro # G0500254
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | 3/8 in |
Overall Height | 2.375 in |
Dimension H | 3 7/16 in |
Dimension H1 | 1 in |
Dimension S | 1 3/16 in |
Dimension D | 3 35/64 in |
Overall Width | 1 5/16 in |
Dimension B | 2 5/8 in |
Dimension L | 3/64 in |
Dimension A | 5/64 in |
Dimension J | 1 5/16 in |
Dimension C | 15/32 in |
Dimension N | 1 19/32 in |
Overall Length | 4 7/16 in |
Inner Ring Width | 4.7 mm |
Mount Hole Center-to-Center Length | 3 35/64 in |
Mount Hole Size | 0.472 in |
Bore Diameter | 3/4 in |
Back Side to Center Width | 0.591 in |
Mounting Bolt Size | 7/16 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.591 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC204-012D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 6,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2.375 in, Overall Length 4 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Take-Up Brg, 2 7/16 in Bore, Steel Insert (19351207)
- CAMOZZI #122-800, Din Connector, Ip65 Protection, Din 43650 #Pg9, (122-800)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (287062)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 79.1 in L Outside (B76R)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCFUX-1M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCFUX-1.1/4M)
- NTN Flange Bearing, 4-Bolt, 1" Bore Dia. (SUCF205-16C0FG1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCF208-108D1)
- NTN Mounted Unit Cast Iron (UCF206-104D1 1-1/4)
- NTN Flange Bearing, 4-Bolt, 1-1/4" Bore Dia. (SUCF206-20C0FG1)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/8" Bore (SF-46)
- Ntn Flange Bearings