Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 3/4" Bore
Mfr # SUCNFL204-12
Zoro # G0681755
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCNFL204-12
- Zoro # G0681755
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Bolt Size | M10 |
Overall Height | 2 35/64 in |
Overall Width | 1 53/64 in |
Overall Length | 4 7/16 in |
Dimension B | 1 7/32 in |
Dimension L | 2 1/2 in |
Dimension G | 29/64 in |
Dimension S | 7/16 in |
Dimension A | 4 7/16 in |
Dimension E | 3 35/64 in |
Bore Diameter | 3/4 in |
Mounting Bolt Size | 3/8 in |
Back Side to Center Width | 0.606 in |
Mount Hole Center-to-Center Length | 3 17/32 in |
Mount Hole Size | 0.433 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.606 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Polymer, Housing Type Rhombus, Included Bearing SUC204-12, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Number of Mount Holes 2, Overall Height 2 35/64 in, Overall Length 4 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Double Angle V-Belt CC Type, 7/8" x 240" (CC240)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1" Bore Diameter, 1/4 x 1/8 Keyway (L110-1)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (FRT075-25MF-G)
- DAYTON 2/B124 Banded V-Belt, 127-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ4)
- NTN Mounted Unit Cast Iron (UCFL202-15 15MM)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCF212-207D1-8)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2MFG1)
- NTN Mounted Unit Cast Iron (UCFL204)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCFU-1.3/8M)
- NTN Flange Bearing, 4-Bolt, 1" Bore, PBT/SS (SUCFPL205-16CCFG1)
- NTN Flange Bearing, 2-Bolt, 1-1/4" Bore Dia. (SUCNFL207-20C0FG1)
- Ntn Flange Bearings