Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 30mm Bore
Mfr # SUCNFL206
Zoro # G0807457
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 30 mm
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCNFL206
- Zoro # G0807457
- UPC # 341352046163
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 30 mm |
Bolt Size | M10 |
Overall Height | 148 mm |
Overall Length | 80 mm |
Dimension A | 148 mm |
Dimension B | 38.1 mm |
Dimension S | 11 mm |
Dimension L | 80 mm |
Overall Width | 41.2 mm |
Dimension E | 117 mm |
Dimension G | 13.3 mm |
Back Side to Center Width | 19 mm |
Bore Diameter | 30 mm |
Mount Hole Center-to-Center Length | 117 mm |
Mount Hole Size | 11 mm |
Mounting Bolt Size | M10 |
Description
2 Bolt Flange Bearing, Back Side to Center Width 19 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Polymer, Housing Type Rhombus, Included Bearing SUC206, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Number of Mount Holes 2, Overall Height 148 mm, Overall Length 80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro 3-Way Manifold, 3/8" NPT, incl High (A86666FZ)
- DODGE 2AK34H Sheave (2AK34H)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3611T)
- SUPCO MultiPlus V Belt, A110 (A110)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFL208-108D1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFLU-1.1/4SM)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (ZUCFPL206-20)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCF205-100D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCFU-1M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (ARFLU-1.1/4S)
- SEALMASTER Mounted Cast Iron Three Bolt Flange Bracket Ball Bearing, FB-16T (FB-16T)
- Ntn Pillow Block & Flange Bearings