Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 20mm Bore
Mfr # SUCNFL204
Zoro # G2081021
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 20 mm
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCNFL204
- Zoro # G2081021
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 20 mm |
Bolt Size | M10 |
Overall Height | 113 mm |
Dimension G | 11.4 mm |
Dimension S | 11 mm |
Dimension E | 90 mm |
Dimension B | 31 mm |
Overall Length | 65 mm |
Dimension A | 112.7 mm |
Overall Width | 33.7 mm |
Dimension L | 63.5 mm |
Bore Diameter | 20 mm |
Back Side to Center Width | 15.4 mm |
Mounting Bolt Size | M10 |
Mount Hole Center-to-Center Length | 90 mm |
Mount Hole Size | 11 mm |
Description
2 Bolt Flange Bearing, Back Side to Center Width 15.4 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Closure Double Sealed, Housing Material Polymer, Housing Type Rhombus, Included Bearing SUC204, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,900 RPM, Maximum Temperature 120 Degrees C, Minimum Temperature -20 Degrees C, Number of Mount Holes 2, Overall Height 113 mm, Overall Length 65 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearings, #GYA103RRB (GYA103RRB)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F710-50-B5-G)
- BANDO S3M-432 Poly Timing Belt, 130-S3M-432 Uk (130-S3M-432 UK)
- TERRE PRODUCTS V-Groove Idler Pulley - 3'' Dia.- 5/8'' Bore - Steel (35300050)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCFUX-1.7/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (ZUCFPL204-12)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCFU-1.3/4MFG1)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCF205-100D1)
- NTN Flange Bearing, 4-Bolt, Ball, 20mm Bore (SUCFPL204)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFLU-1.1/2M)
- TRITAN 4 Bolt Flange Unit, Wide Inner Rng Insrt, Set Scrw, 0.8125-in. Bre, 2.7559-in. BH to BH Cntr, 95mm L (UCF205-13)
- Ntn Flange Bearings