Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 2" Bore
Mfr # UELFLU-2M
Zoro # G3071616
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UELFLU-2M
- Zoro # G3071616
- UPC # 454735923422
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 2 in |
Bolt Size | 5/8 in |
Overall Height | 5 9/32 in |
Dimension D | 2 in |
Dimension A | 1 15/16 in |
Dimension S | 1 3/32 in |
Dimension N | 43/64 in |
Dimension L | 5 9/32 in |
Dimension J | 7 1/4 in |
Dimension Ao | 2 15/16 in |
Dimension H | 8 17/32 in |
Overall Width | 2 15/16 in |
Overall Length | 8 17/32 in |
Back Side to Center Width | 1.22 in |
Mount Hole Center-to-Center Length | 7.25 in |
Bore Diameter | 2 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Size | 0.673 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 1.22 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UEL211-200D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 5 9/32 in, Overall Length 8 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 6 Ball ARO Coupler Brass 1/4" x 1/4" Female NPT 10PCS (AC1414FB6-B10-P)
- NOBLES/TENNANT HOSE ASSEMBLY - 54in x 1.5in GREY SMOOTH, ONE 1.5in CUFF (390946)
- ZORO SELECT Sleeve Bearing, 5mm Bore, PTFE-Lined Steel (ZUSAB-PB-6)
- BANDO 1016 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V395)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFL208-108D1)
- NTN Flange Bearing, 4-Bolt, 1" Bore Dia. (SUCFPL205-16C0FG1)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (ARFLU-1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (UCFU-1.11/16M)
- NTN Flange Bearing, 3-Bolt, Ball, 3/4" Bore (ZUCFBL204-12)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (ZUCNFL205-16)
- ZORO SELECT M6-1.0X16 DIN6921 8.8 FLANGE BOLT ZINC ROHS (M616BF8)
- Ntn Flange Bearings