Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 15/16" Bore
Mfr # UCFL205-015D1
Zoro # G1107452
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFL205-015D1
- Zoro # G1107452
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 15/16 in |
Bolt Size | 1/2 in |
Overall Height | 2 11/16 in |
Dimension S | 9/16 in |
Dimension B | 1 11/32 in |
Dimension J | 3 57/64 in |
Overall Length | 5.125 in |
Dimension N | 5/8 in |
Overall Width | 1 13/32 in |
Dimension H | 5 1/8 in |
Dimension L | 2 11/16 in |
Dimension Ao | 1 13/32 in |
Dimension A | 1 1/16 in |
Mount Hole Size | 0.63 in |
Mounting Bolt Size | 5/8 in |
Back Side to Center Width | 0.63 in |
Mount Hole Center-to-Center Length | 3 57/64 in |
Bore Diameter | 15/16 in |
Inner Ring Width | 4.5 mm |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.63 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC205-015D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 11/16 in, Overall Length 5.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 25T10/1420, Timing Belt, Polyurethane, Steel (25T10/1420)
- BESTORQ 8M Timing Belts, 960-8M-30 (960-8M-30)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0100D-KB4 (4700-1000-027)
- ZORO SELECT FHP Sheave, 2AK84-QT (2AK84)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/8" Bore (UCF206-102D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF207-104D1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFL208-108D1)
- NTN Flange Bearing, 3-Bolt, Ball, 3/4" Bore (ZUCFBL204-12)
- NTN Mounted Unit Cast Iron (UCFC206-103D1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (UCFL206-102D1)
- LAU Sealed Flange Ball Bearings with Insulator and Thrust Collar, 7/8"W (38-2590-01)
- Ntn Flange Bearings