Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1/2" Bore
Mfr # ARFLU-1/2
Zoro # G2161327
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # ARFLU-1/2
- Zoro # G2161327
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1/2 in |
Bolt Size | 3/8 in |
Overall Height | 2 13/32 in |
Overall Length | 3 27/32 in |
Overall Width | 1 19/64 in |
Mount Hole Center-to-Center Height | 3 in |
Mount Hole Center-to-Center Length | 3 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 1/2 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing ARFLU-1/2, Lubricant Material NLGI #3 Equivalent, Maximum Speed 7,800 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 in, Number of Mount Holes 2, Overall Height 2 13/32 in, Overall Length 3 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 4.5 cu in/rev, 4 Bolt (101-1002)
- GLOBAL 3" ID Set Screw Collar, Stl, Bo (GSC-300-B)
- FINISH THOMPSON FTI .5 HP Electric Pump Motor (DRM432)
- NTN NTN 6200LLU CS18, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Double Sealed, NTN 6200LLU CS18 (6200LLU CS18)
- NTN Mounted Unit Cast Iron (UCFL206D1)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (ARFLU-1)
- NTN Flange Bearing, 3-Bolt, 1" Bore Dia. (SUCFBL205-16CCFG1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFLU-1.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCFUX-1.1/4M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UELFLU-1.1/2M)
- ZORO SELECT M6-1.0X60 DIN6921 8.8 FLANGE BOLT PLAIN (M660BF8P)
- Ntn Pillow Block & Flange Bearings