Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1" Bore
Mfr # UCFLU-1M
Zoro # G3364304
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCFLU-1M
- Zoro # G3364304
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 3/8 in |
Overall Height | 2.75 in |
Dimension D | 1 in |
Dimension B | 1 11/32 in |
Dimension J | 3 57/64 in |
Overall Width | 1 17/32 in |
Dimension S | 9/16 in |
Dimension Ao | 1 17/32 in |
Dimension H | 4 29/32 in |
Overall Length | 4 7/16 in |
Dimension A | 1 3/16 in |
Dimension L | 2 3/4 in |
Dimension N | 15/32 in |
Mount Hole Size | 0.469 in |
Inner Ring Width | 4.5 mm |
Mounting Bolt Size | 7/16 in |
Back Side to Center Width | 0.752 in |
Mount Hole Center-to-Center Length | 3 57/64 in |
Bore Diameter | 1 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.752 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UC205-100D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2.75 in, Overall Length 4 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1/2 in SCHRADER COUPLER, 1/2 in M-NPTF (4SHDM4)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X08X08)
- FOSTER Indstrl Interchange Sckt, Brass/Stl, 3/8" (SD7-4)
- LEGRIS Axial Valve, BSPP, 1/2" x 1/2" (4202 15 21 20)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (UELFU-1.3/16M)
- NTN Flange Bearing, 3-Bolt, 3/4" Bore Dia. (SUCFBL204-12C0FG1)
- NTN Mounted Unit Cast Iron (UCF214-212)
- NTN Flange Bearing, 2-Bolt, 1-1/4" Bore Dia. (SUCNFL207-20C0FG1)
- NTN Mounted Unit Cast Iron (UCF206-104D1 1-1/4)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SUCF208-24)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCF207-23)
- Ntn Flange Bearings