Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1" Bore
Mfr # SUCFL205-16
Zoro # G0566133
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFL205-16
- Zoro # G0566133
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | M14 |
Overall Height | 2 21/32 in |
Dimension L | 27 mm |
Overall Width | 1 13/32 in |
Overall Length | 4 29/32 in |
Dimension G | 13 mm |
Dimension A | 130 mm |
Dimension S | 16 mm |
Dimension B | 68 mm |
Dimension E | 99 mm |
Dimension N | 14.3 mm |
Bore Diameter | 1 in |
Back Side to Center Width | 0.63 in |
Mount Hole Center-to-Center Height | 3 57/64 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 3 57/64 in |
Mount Hole Size | 0.63 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.63 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC205-16, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 5,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 3 57/64 in, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56H Frame (31TT05)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A014)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM46-D6)
- WEG Pump Motor, 182/4JM, 208-230/460V (00536OT3E182JM-S)
- NTN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (UCFU-1/2M)
- NTN Flange Bearing, 3-Bolt, Ball, 1" Bore (ZUCFBL205-16)
- NTN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (UCFU-1.11/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (SUCF205-16)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SUCNFL202-10)
- NTN Flange Bearing, 4-Bolt, 1" Bore Dia. (SUCF205-16C0FG1)
- DODGE Type E Bearings, FC-E-300R TYPE E-XTRA (FC-E-300R TYPE E-XTRA)
- Ntn Flange Bearings