Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1" Bore
Mfr # ARFLU-1
Zoro # G3430621
original price:
$58.69
4% off
new price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # ARFLU-1
- Zoro # G3430621
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Bolt Size | 7/16 in |
Overall Height | 2.75 in |
Dimension H | 4 29/32 in |
Dimension N | 3/64 in |
Dimension L | 2 3/4 in |
Dimension Ao | 1 33/64 in |
Dimension A | 1 3/16 in |
Overall Width | 1 33/64 in |
Overall Length | 4 29/32 in |
Dimension J | 3 57/64 in |
Dimension S | 1 3/16 in |
Dimension B | 1 1/16 in |
Mounting Bolt Size | 7/16 in |
Inner Ring Width | 3.5 mm |
Mount Hole Size | 0.469 in |
Mount Hole Center-to-Center Length | 3 57/64 in |
Mount Hole Center-to-Center Height | 3 57/64 in |
Back Side to Center Width | 0.752 in |
Bore Diameter | 1 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.752 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-AR205-100D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 3 57/64 in, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB68 (2TB68)
- BESTORQ Banded Cogged Belt, 38 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX35)
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (F-19P-125)
- CARLISLE Belt, 4L560 (4L560)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCF211-203D1)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (UCFL205-100D1)
- NTN Mounted Unit Cast Iron (UCF208-24 1-1/2)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UELFLU-1.3/4M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (UELFU-1.3/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (UCFU-2.15/16M)
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-104S-NL (124669 LFT-SC-104SNL)
- Ntn Pillow Block & Flange Bearings