Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore
Mfr # UCFLU-1.7/16M
Zoro # G0955062
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCFLU-1.7/16M
- Zoro # G0955062
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Bolt Size | 7/16 in |
Overall Height | 3 25/32 in |
Dimension N | 33/64 in |
Dimension Ao | 1 53/64 in |
Dimension J | 5 1/8 in |
Dimension L | 3 25/32 in |
Dimension S | 11/16 in |
Overall Length | 6 5/32 in |
Dimension B | 1 11/16 in |
Dimension D | 1 1/16 in |
Dimension H | 6 5/32 in |
Overall Width | 1 53/64 in |
Dimension A | 1 13/32 in |
Back Side to Center Width | 0.827 in |
Bore Diameter | 1 7/16 in |
Inner Ring Width | 4.6 mm |
Mount Hole Center-to-Center Length | 5.125 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 0.516 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UC207-107D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 3 25/32 in, Overall Length 6 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/3 HP, 56C Frame, 230V AC, 460V AC Voltage, 1,730 Nameplate RPM (VM3534)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 175 psi (ST2533-1A175)
- PARKER Hydraulic Spin-on Filter, 10 micron, Microglass (12AT110BBPCN12H)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 5/8" (L09058)
- NTN Mounted Unit Cast Iron (UCF205-015T 15/16)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCFU-1.3/8M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UELFU-2.7/16M)
- NTN Flange Bearing, 4-Bolt, 1" Bore Dia. (SUCFPL205-16C0FG1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SUCFL206-20)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UELFU-1.7/16M)
- IGUS Flange, 4 Bolt, Bore Dia 0.3125 In (EFSI-05 R)
- Ntn Pillow Block & Flange Bearings