Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore
Mfr # UELFLU-1.3/4M
Zoro # G2128095
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/4 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UELFLU-1.3/4M
- Zoro # G2128095
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Bolt Size | 1/2 in |
Overall Height | 4.375 in |
Dimension N | 33/64 in |
Dimension L | 4 3/8 in |
Dimension A | 1 9/16 in |
Dimension J | 5 27/32 in |
Overall Width | 2 5/16 in |
Dimension S | 27/32 in |
Dimension D | 1 3/4 in |
Overall Length | 7 3/32 in |
Dimension Ao | 2 5/16 in |
Dimension H | 7 3/32 in |
Back Side to Center Width | 0.937 in |
Mount Hole Size | 0.516 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 3/4 in |
Mount Hole Center-to-Center Length | 5 27/32 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.937 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UEL209-112D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 4.375 in, Overall Length 7 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 253747 (253747)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X04X02)
- CALIFORNIA AIR TOOLS Ultra Quiet And Oil-Free 1.0 Hp, 2.0 Gal. Steel Tank Air Compressor (2010SP)
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-100-33)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (ZUCNFL205-16)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCFUX-2.7/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UELFU-2SM)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (UCFL206-102D1)
- NTN Mounted Unit Cast Iron (UCFL204)
- NTN Flange Bearing, 4-Bolt, 1" Bore, PBT/SS (SUCFPL205-16CCFG1)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-20T (SFC-20T)
- Ntn Flange Bearings