Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore
Mfr # UCFLU-1.3/4MFG1
Zoro # G9505781
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCFLU-1.3/4MFG1
- Zoro # G9505781
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Bolt Size | 7/16 in |
Overall Height | 4.375 in |
Overall Length | 7 3/32 in |
Overall Width | 2 25/64 in |
Mounting Bolt Size | 7/16 in |
Bore Diameter | 1 3/4 in |
Back Side to Center Width | 0.937 in |
Mount Hole Center-to-Center Length | 5 27/32 in |
Mount Hole Size | 33/64 in |
Inner Ring Width | 4.9 mm |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.937 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UC209-112D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 4.375 in, Overall Length 7 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V B Sec X 14 (954-05078)
- WESTWARD Ratchet Pawl (TT900509G)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 5600 Series (5602-12-12S)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter Metal Body 5 Inch Dia - 3/4 Inch MPT w/Paper Cartridge (SA13)
- NTN Flange Bearing, 4-Bolt, Ball, 20mm Bore (UCFU-20)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFU-2SM)
- NTN Mounted Unit Cast Iron (UCF205-25MM)
- NTN Mounted Unit Cast Iron (UCF214-211T)
- NTN Mounted Unit Cast Iron (UCFL204)
- NTN Mounted Unit Cast Iron (UCF205-015T 15/16)
- BAILEY Regular Duty Flanged Wheel Bearing 3/8 Id, 1 1/8 Od, 1.25 Flange (150003)
- Ntn Pillow Block & Flange Bearings