Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore
Mfr # UCFLU-1.3/16M
Zoro # G2675757
original price:
$77.99
16% off
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # UCFLU-1.3/16M
- Zoro # G2675757
- UPC # 454735921473
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Bolt Size | 3/8 in |
Overall Height | 3 9/32 in |
Dimension D | 1 3/16 in |
Overall Length | 5 19/32 in |
Dimension H | 5 19/32 in |
Dimension A | 1 5/16 in |
Dimension S | 5/8 in |
Dimension J | 4 19/32 in |
Overall Width | 1 21/32 in |
Dimension Ao | 1 21/32 in |
Dimension B | 1 1/2 in |
Dimension N | 29/64 in |
Dimension L | 3 9/32 in |
Back Side to Center Width | 0.78 in |
Mounting Bolt Size | 7/16 in |
Mount Hole Size | 0.453 in |
Inner Ring Width | 4.6 mm |
Bore Diameter | 1 3/16 in |
Mount Hole Center-to-Center Length | 4 19/32 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.78 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UC206-103D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 3 9/32 in, Overall Length 5 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Unit Bearing Motor, 50 WO, 208-230 Volt, Original OEM Motor (ESP-OL50EMJR21)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-37AS)
- SMC Speed Exhaust Control Valve, 3/8, NPTxTube (ASV410F-N03-11S)
- SKF Single Row Ball Bearing, Shielded (6304-2Z C3 HT51)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UELFU-2SM)
- NTN Mounted Unit Cast Iron (UCFL206 1-3/16)
- NTN Flange Bearing, 3-Bolt, Ball, 1-7/16" Bore (ZUCFBL207-23)
- NTN Flange Bearing, 4-Bolt, 1" Bore, PBT/SS (SUCFPL205-16CCFG1)
- NTN Mounted Unit Cast Iron (UCFL204-12)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFUX-1.1/2M)
- DODGE Setscrew Ball Bearings, SC LFT Duty, 2-Bolt Flange, LFT-SC-010 (124641 LFT-SC-010)
- Ntn Flange Bearings