Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore
Mfr # UCFL206-103D1
Zoro # G1609291
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFL206-103D1
- Zoro # G1609291
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Bolt Size | 3/8 in |
Overall Height | 3 5/32 in |
Overall Width | 1 37/64 in |
Dimension J | 5/64 in |
Dimension C | 5/8 in |
Dimension A | 5/64 in |
Overall Length | 5 13/16 in |
Dimension H | 5 13/16 in |
Dimension S | 1 9/16 in |
Dimension H1 | 1 7/32 in |
Dimension N | 1 15/16 in |
Dimension B | 3 11/32 in |
Dimension L | 1/2 in |
Dimension D | 4 39/64 in |
Inner Ring Width | 4.6 mm |
Mount Hole Center-to-Center Length | 4 39/64 in |
Back Side to Center Width | 0.709 in |
Mount Hole Size | 0.63 in |
Bore Diameter | 1 3/16 in |
Mounting Bolt Size | 5/8 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC206-103D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 3 5/32 in, Overall Length 5 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Xtreme-Flo Safety Nozzle (AG1090FZ)
- SUPCO Molded Cogged V Belt, BX61 (BX61)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B3C10, Pressure Line, 10 micron, Outside-In (MF0059473)
- REELCRAFT Hose Assembly, 3/4" Hose Dia., 100 ft. Length, 250 psi (S601026-100)
- NTN 3 Bolt Flng Brg, Radial Ball, 1in Bore (SUCFB205-16)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (UCFLU-1.3/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SUCF208-24)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCF207-106D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (SUCFPL205-16)
- NTN Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (UCFU-1.5/8M)
- CLESCO F2CM-BS-200 Flange Mount Bearing (2 Bolt) (F2CM-BS-200)
- Ntn Flange Bearings