Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore
Mfr # ARFLU-1.3/16
Zoro # G0903402
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # ARFLU-1.3/16
- Zoro # G0903402
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Bolt Size | 7/16 in |
Overall Height | 3 9/32 in |
Dimension N | 29/64 in |
Dimension A | 1 5/16 in |
Dimension H | 5 19/32 in |
Overall Length | 5 19/32 in |
Dimension J | 4 19/32 in |
Dimension S | 23/64 in |
Overall Width | 1 39/64 in |
Dimension L | 3 9/32 in |
Dimension B | 1 3/16 in |
Dimension Ao | 1 39/64 in |
Mount Hole Center-to-Center Length | 4 19/32 in |
Mounting Bolt Size | 7/16 in |
Bore Diameter | 1 3/16 in |
Mount Hole Center-to-Center Height | 4 19/32 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing ARFLU-1.3/16, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Mount Hole Center-to-Center Height 4 19/32 in, Number of Mount Holes 2, Overall Height 3 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP77)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES5 (WES5)
- PNEUMADYNE Control Valve, 3-Way, #10-32 NPT (C032025)
- IKO Linear Bushing, Metric, #LM25UU (LM25UU)
- NTN Flange Bearing, 3-Bolt, Ball, 3/4" Bore (SUCFBL204-12)
- NTN 3 Bolt Flng Brg, Radial Ball, 1in Bore (SUCFB205-16)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCFU-1.3/8M)
- NTN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (ARFLU-1/2)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFU-2SM)
- NTN Mounted Unit Cast Iron (UCFL205-16)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 15/16" Bore (SFT-15)
- Ntn Pillow Block & Flange Bearings