Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore
Mfr # UCFL206-102D1
Zoro # G2288885
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFL206-102D1
- Zoro # G2288885
- UPC # 454735950145
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/8 in |
Bolt Size | 3/8 in |
Overall Height | 3 5/32 in |
Dimension B | 1 1/2 in |
Dimension N | 5/8 in |
Dimension A | 1 7/32 in |
Overall Length | 5 13/16 in |
Dimension H | 5 13/16 in |
Dimension L | 3 5/32 in |
Dimension Ao | 1 37/64 in |
Overall Width | 1 37/64 in |
Dimension J | 4 39/64 in |
Dimension S | 5/8 in |
Mount Hole Size | 0.63 in |
Inner Ring Width | 4.6 mm |
Mount Hole Center-to-Center Length | 4 39/64 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 1 1/8 in |
Back Side to Center Width | 0.709 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC206-102D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 3 5/32 in, Overall Length 5 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 7.00mm Bore Dia., 740 lb. (627 ZZ PRX)
- WEG Pump Motor, 3 HP, 182/4JM, 208-230/460V (00318OT3E182JM-S)
- BESTORQ Cogged Belt, 80 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX800)
- DAYTON 2/B115 Banded V-Belt, 118" Outside Length, 21/32" Top Width, 2 Ribs (54TY05)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCF208-108D1)
- NTN Mounted Unit Cast Iron (UCFL207-1-3/8J)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SUCNFL202-10)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (UCFLU-1.1/4M)
- NTN Flange Bearing, 4-Bolt, 1" Bore Dia. (SUCFPL205-16C0FG1)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (ZUCFPL204-12)
- ZORO SELECT 8-32X1 1/2 SERR HEX WASH FLANGE FT ZINC AND BAKE (0824MWW)
- Ntn Flange Bearings