Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore
Mfr # UCFLUX-1.15/16M
Zoro # G2448704
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFLUX-1.15/16M
- Zoro # G2448704
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Bolt Size | 9/16 in |
Overall Height | 5 9/32 in |
Dimension N | 43/64 in |
Dimension D | 1 15/16 in |
Dimension J | 7 1/4 in |
Overall Width | 2 17/32 in |
Dimension S | 7/8 in |
Overall Length | 8 17/32 in |
Dimension B | 2 7/32 in |
Dimension A | 1 15/16 in |
Dimension L | 5 9/32 in |
Dimension H | 8 17/32 in |
Dimension Ao | 2 17/32 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 7.25 in |
Bore Diameter | 1 15/16 in |
Inner Ring Width | 6 mm |
Mount Hole Size | 0.673 in |
Back Side to Center Width | 1.22 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 1.22 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UCX10-115D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 2,750 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 5 9/32 in, Overall Length 8 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER RF4H0910A, Pressure Line, 10 micron, Outside-In (MF0059473)
- CLIMAX METAL PRODUCTS ISTC-075-10 One-Piece Threaded Clamping Collar (ISTC-075-10)
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 115V (4YFH7)
- CONTINENTAL CONTITECH BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (BX61)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UELFLU-1.3/4M)
- NTN Mounted Unit Cast Iron (UCFL207-1-3/8J)
- NTN Flange Bearing, 3-Bolt, Ball, 1" Bore (SUCFBL205-16)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (SUCFPL205-16)
- NTN Flange Bearing, 4-Bolt, 1" Bore Dia. (SUCFPL205-16C0FG1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCFUX-1.3/4M)
- TRITAN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SBLF202-10G)
- Ntn Pillow Block & Flange Bearings