Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore
Mfr # SUCFL210-31
Zoro # G2318906
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFL210-31
- Zoro # G2318906
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Bolt Size | M16 |
Overall Height | 4 33/64 in |
Dimension N | 19 mm |
Dimension A | 197 mm |
Dimension E | 157 mm |
Overall Width | 2 5/32 in |
Overall Length | 7 15/32 in |
Dimension G | 16 mm |
Dimension L | 40 mm |
Dimension S | 19 mm |
Bore Diameter | 1 15/16 in |
Mount Hole Center-to-Center Height | 6 3/16 in |
Mount Hole Size | 0.748 in |
Back Side to Center Width | 0.866 in |
Mount Hole Center-to-Center Length | 6 3/16 in |
Mounting Bolt Size | 5/8 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC210-31, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 2,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 6 3/16 in, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, Copper Base (112CC)
- FESTO Push-In Fitting QS-1/8-8 (QS-1/8-8)
- WILKERSON Element-Type B-5 Micron (MSP-95-990)
- PREVOST European High Flow Coupler, 3/8" FNPT (ERC 071202)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (UCFU-3/4M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UELFU-1.15/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCFU-1.1/4SM)
- NTN Flange Bearing, 4-Bolt, 1" Bore Dia. (SUCFPL205-16C0FG1)
- NTN Flange Bearing, 3-Bolt, Ball, 3/4" Bore (SUCFBL204-12)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCFUX-2.7/16M)
- ZORO SELECT 1/2-13X1 SERRATE HEX FLANGE FT GR5 ZINC (5016MWW5)
- Ntn Pillow Block & Flange Bearings