Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # UCFLUX-1.1/4M
Zoro # G3084401
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFLUX-1.1/4M
- Zoro # G3084401
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 7/16 in |
Overall Height | 3 25/32 in |
Overall Width | 1 53/64 in |
Overall Length | 6 5/32 in |
Bore Diameter | 1 1/4 in |
Inner Ring Width | 4.6 mm |
Mount Hole Size | 0.516 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 5.125 in |
Back Side to Center Width | 0.827 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UC207-104D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 3 25/32 in, Overall Length 6 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting (1.06PSR02.00)
- D&D Timing Belt, L, 1 x 15in PL, T40 (150L100)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 3 HP, 230/460V AC, 1,765 Nameplate RPM, 182T Frame (35Z919)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFLU-5/8M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (SUCF208-24)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UELFU-1.1/2M)
- NTN Mounted Unit Cast Iron (UCF209 111D1)
- NTN Mounted Unit Cast Iron (UCF214-211T)
- NTN Mounted Unit Cast Iron (UCF205-015T 15/16)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (UCFU-1.3/8M)
- Ntn Flange Bearings