Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # UCFLU-1.1/4SM
Zoro # G1416597
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFLU-1.1/4SM
- Zoro # G1416597
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 3/8 in |
Overall Height | 3 25/32 in |
Dimension N | 29/64 in |
Dimension A | 1 5/16 in |
Dimension J | 4 19/32 in |
Dimension Ao | 1 21/32 in |
Dimension H | 5 19/32 in |
Overall Length | 6 5/32 in |
Overall Width | 1 53/64 in |
Dimension L | 3 9/32 in |
Dimension D | 1 1/4 in |
Dimension S | 5/8 in |
Dimension B | 1 1/2 in |
Back Side to Center Width | 0.78 in |
Mounting Bolt Size | 7/16 in |
Inner Ring Width | 4.6 mm |
Mount Hole Center-to-Center Length | 5.125 in |
Bore Diameter | 1 1/4 in |
Mount Hole Size | 0.453 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.78 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UC206-104D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 5,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 3 25/32 in, Overall Length 6 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Thrust Ball Bearing, 30mm Bore, 60mm (51306)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCFU-2.7/16M)
- ENERPAC Vinyl Thread Protector (DC1244271)
- DODGE Tigear-2 Reducers And Accessories, 17Q15L56 TIGEAR-2 REDUCER (17Q15L56 TIGEAR-2 REDUCER)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (UCFLU-1.3/16M)
- NTN Mounted Unit Cast Iron (UCFL206-111 1-11/16)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (ARFLU-5/8)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (UCFL205-100D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF207-104D1)
- NTN Flange Bearing, 2-Bolt, 1-7/16" Bore, SS/SS (SUCFL207-23CCFG1)
- CLESCO F2CM-BE-100 Flange Mount Bearing (2 Bolt) (F2CM-BE-100)
- Ntn Flange Bearings