Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # UCFL207-104D1
Zoro # G2597393
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFL207-104D1
- Zoro # G2597393
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 1/2 in |
Overall Height | 3 17/32 in |
Dimension H1 | 1 11/32 in |
Dimension A | 1/8 in |
Dimension S | 1 25/32 in |
Dimension C | 5/8 in |
Dimension D | 5 1/8 in |
Dimension N | 2 5/32 in |
Dimension H | 6 11/32 in |
Overall Width | 1.75 in |
Dimension L | 1/16 in |
Dimension B | 3 13/16 in |
Dimension J | 1 3/4 in |
Overall Length | 6 11/32 in |
Mount Hole Center-to-Center Length | 5.125 in |
Back Side to Center Width | 0.748 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 1 1/4 in |
Mount Hole Size | 0.63 in |
Inner Ring Width | 4.6 mm |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC207-104D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 4,200 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 3 17/32 in, Overall Length 6 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3" ID x 100 ft PVC Vacuum Hose WT (20013096)
- SPEEDAIRE Air Compressor Pump, 10 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (5Z405)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 8 Bolt (B301035)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (BVHC4-4FV)
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (ARFLU-3/4)
- NTN Mounted Unit Cast Iron (UCFC206-103D1)
- NTN Mounted Unit Cast Iron (UCFL206 1-3/16)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFUX-2M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (SUCF207-23)
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SUCNFL204-12)
- BROWNING Interchange General Units, #VF4S220 (VF4S220)
- Ntn Flange Bearings