Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore
Mfr # SUCFL206-20CO
Zoro # G2585331
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFL206-20CO
- Zoro # G2585331
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | M14 |
Overall Height | 3 9/64 in |
Overall Length | 5 17/32 in |
Overall Width | 1 37/64 in |
Mount Hole Size | 0.63 in |
Back Side to Center Width | 0.709 in |
Bore Diameter | 1 1/4 in |
Mount Hole Center-to-Center Height | 4 39/64 in |
Bolt Circle Diameter | 1.578 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 4 39/64 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC206-20, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 4 39/64 in, Number of Mount Holes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-44156, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 44156 (44156)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- FERNCO FLEX PVC COUPL 2""X2"" HUB (P1059-22)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 230VAC, Altivar (ATV12H075M2)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UELFU-2.3/16M)
- NTN Mounted Unit Cast Iron (UCF214)
- NTN Flange Bearing, 4-Bolt, Ball, 20mm Bore (SUCFPL204)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UELFLU-1.3/4M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-11/16" Bore (UELFU-2.11/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (UCFU-2.1/4M)
- CLESCO F4CM-BS-125 Flange Mount Bearing (4 Bolt) (F4CM-BS-125)
- Ntn Flange Bearings