Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore
Mfr # UCFLUX-1.1/2M
Zoro # G1411261
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFLUX-1.1/2M
- Zoro # G1411261
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | 7/16 in |
Overall Height | 4.375 in |
Dimension N | 33/64 in |
Dimension L | 4 3/8 in |
Overall Width | 2 9/64 in |
Overall Length | 7 5/64 in |
Dimension B | 1 15/16 in |
Dimension J | 5 27/32 in |
Dimension Ao | 2 9/64 in |
Dimension S | 3/4 in |
Dimension A | 1 9/16 in |
Dimension H | 7 3/32 in |
Dimension D | 1 1/2 in |
Bore Diameter | 1 1/2 in |
Mount Hole Center-to-Center Length | 5 27/32 in |
Mount Hole Size | 0.516 in |
Inner Ring Width | 4.9 mm |
Back Side to Center Width | 0.937 in |
Mounting Bolt Size | 1/2 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.937 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing A-UCX08-108D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 4.375 in, Overall Length 7 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Fem Pipe (1502-08-08-FG)
- DIXON Barb X Thread 3/8 in Hose I.D, 1/4"-18 Thread (2740604C)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X), PK 6 (FPM84A-D6)
- BANDO 3M Ht Timing Belt, 474-3M-25 (474-3M-25)
- NTN Flange Bearing, 2-Bolt, 1-7/16" Bore, SS/SS (SUCFL207-23CCFG1)
- NTN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (UCFU-2.15/16M)
- NTN Flange Bearing, 2-Bolt, 3/4" Bore Dia. (SUCFL204-12C0FG1)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UELFU-2.7/16M)
- NTN Flange Bearing, 3-Bolt, 3/4" Bore Dia. (SUCFBL204-12C0FG1)
- NTN Flange Bearing, 2-Bolt, Ball, 1/2" Bore (ARFLU-1/2)
- ZORO SELECT 10-24X3/4 SERR HEX WASH FLANGE FT ZINC AND BAKE (1012MWW)
- Ntn Flange Bearings