Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore
Mfr # UCFL208-108D1
Zoro # G0395875
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFL208-108D1
- Zoro # G0395875
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | 1/2 in |
Overall Height | 3 15/16 in |
Dimension L | 3 15/16 in |
Overall Length | 6.875 in |
Dimension H | 6 7/8 in |
Dimension S | 3/4 in |
Dimension B | 1 15/16 in |
Overall Width | 2 1/64 in |
Dimension A | 1 13/32 in |
Dimension Ao | 2 1/64 in |
Dimension N | 5/8 in |
Dimension J | 5 43/64 in |
Mounting Bolt Size | 5/8 in |
Back Side to Center Width | 0.827 in |
Bore Diameter | 1 1/2 in |
Inner Ring Width | 4.5 mm |
Mount Hole Center-to-Center Length | 5 43/64 in |
Mount Hole Size | 0.63 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC208-108D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 3 15/16 in, Overall Length 6.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for C16400 / MANN FILTER (B1AF0005135)
- PLEWS Amflo Brass 1/4 in. I/M Style Coupler 1/4 in. Male 1 pc (C21B)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 3/4 In (PYR-2-1/2)
- ENERPAC RD910, 9 ton Capacity, 10.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD910)
- NTN Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (UCFU-1.5/8M)
- NTN Mounted Unit Cast Iron (UCFL202-15 15MM)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFUX-1.1/2M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UELFLU-1.3/4M)
- NTN Mounted Unit Cast Iron (UCF209 111D1)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFLU-5/8M)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (HCFU209-28)
- Ntn Pillow Block & Flange Bearings