Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore
Mfr # SUCFL208-24
Zoro # G1372025
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFL208-24
- Zoro # G1372025
- UPC # 341352950194
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | M14 |
Overall Height | 3 59/64 in |
Dimension G | 15 mm |
Overall Width | 2 1/32 in |
Dimension A | 175 mm |
Dimension L | 36 mm |
Overall Length | 6 49/64 in |
Dimension E | 144 mm |
Dimension S | 16 mm |
Dimension N | 19 mm |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Height | 5 43/64 in |
Mount Hole Center-to-Center Length | 5 43/64 in |
Back Side to Center Width | 0.827 in |
Bore Diameter | 1 1/2 in |
Mount Hole Size | 0.63 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC208-24, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 5 43/64 in, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 9/16-18 JIC (1AA6FJ4)
- NTN Radial Ball Bearing, Sealed, 10mm Bore Dia (6300LLBC3/L627)
- THOMSON Profile Ball Rail, 1200mm L, 45 W, 37 H (521H45A+1200)
- B B MANUFACTURING QD30H200, Timing Pulley, Cast Iron, Black Oxide, (QD30H200)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (UCFLU-1M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (UCFU-1.5/8M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (UCFL206-102D1)
- NTN Mounted Unit Cast Iron (UCF214)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UELFU-2SM)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (UCFL202-010D1)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-108 MULTIPAK (124209 F4B SC 108)
- Ntn Flange Bearings