Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore
Mfr # UCFL209-111D1
Zoro # G3342394
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 11/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # UCFL209-111D1
- Zoro # G3342394
- Country of Origin Japan
- Category Flange Bearings
Dimensions
Bore Dia. | 1 11/16 in |
Bolt Size | 5/8 in |
Overall Height | 4.25 in |
Dimension A | 1 1/2 in |
Dimension S | 3/4 in |
Dimension N | 3/4 in |
Dimension L | 4 1/4 in |
Dimension H | 7 13/32 in |
Dimension Ao | 2 1/64 in |
Dimension B | 1 15/16 in |
Overall Length | 7 13/32 in |
Dimension J | 5 53/64 in |
Overall Width | 2 1/16 in |
Back Side to Center Width | 0.866 in |
Bore Diameter | 1 11/16 in |
Mount Hole Size | 0.748 in |
Mounting Bolt Size | 5/8 in |
Inner Ring Width | 4.9 mm |
Mount Hole Center-to-Center Length | 5 53/64 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC209-111D1, Lubricant Material NLGI #3 Equivalent, Maximum Speed 3,500 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 4.25 in, Overall Length 7 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Unit Bearing Motor, 9 WO, 115 Volt, Original OEM Motor, Evap Only (SPFBE91H)
- FALCON Stainless Steel Auxiliary 4270902091 Satin (4270902091)
- GATES 940 mm Outside Length, 17 mm Top Width, 1 Ribs (5L370K)
- BESTORQ Aftermarket JOHN DEERE Z33368 Replacement Belt, C88 (C88)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFLU-1.1/2M)
- NTN Flange Bearing, 3-Bolt, Ball, 1" Bore (SUCFBL205-16)
- NTN Flange Bearing, 4-Bolt, Ball, 3" Bore (UCFUX-3M)
- NTN Mounted Unit Cast Iron (UCFL207-1-3/8J)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UELFU-2SM)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFU-2SM)
- ZORO SELECT 5/16-18X2 1/4 HEX FLANGE FRAME BOLT GR8 BLK PHOS (3136BF)
- Ntn Pillow Block & Flange Bearings