Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, 1-7/16" Bore Dia.
Mfr # SUCFL207-23C0FG1
Zoro # G0600533
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFL207-23C0FG1
- Zoro # G0600533
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Bolt Size | 1/2 in |
Overall Height | 3 33/64 in |
Overall Length | 5 13/32 in |
Overall Width | 1.75 in |
Bore Diameter | 1 7/16 in |
Back Side to Center Width | 0.748 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Size | 0.63 in |
Mount Hole Center-to-Center Length | 5.125 in |
Mount Hole Center-to-Center Height | 5.125 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207-23, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 5.125 in, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-40-40-A-P-A (ADN-40-40-A-P-A)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-08MOR TEE (6803-08-08-08)
- LINCOLN Hose Extension, 36 in., 10,000 psi (1236)
- WD-40 WD40 SPRAY&STAY GEL 10OZ (300103)
- NTN Flange Bearing, 2-Bolt, 3/4" Bore, PBT/SS (SUCNFL204-12CCFG1)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (SUCNFL202-10)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCFUX-1M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UELFU-1.15/16M)
- NTN Mounted Unit Cast Iron (UCF206-104D1 1-1/4)
- NTN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-010D1)
- TRITAN Flange Bearing, 2-Bolt, Ball, 2" Bore (UCFL210-32)
- Ntn Pillow Block & Flange Bearings