Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, 1-5/8" Bore Dia.
Mfr # SUCFL209-26CCFG1
Zoro # G0619643
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 5/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFL209-26CCFG1
- Zoro # G0619643
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 5/8 in |
Bolt Size | 5/8 in |
Overall Height | 4.25 in |
Overall Length | 7 5/64 in |
Overall Width | 2 13/64 in |
Mount Hole Center-to-Center Length | 5 53/64 in |
Bore Diameter | 1 5/8 in |
Mount Hole Center-to-Center Height | 5 53/64 in |
Mounting Bolt Size | 5/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUCFL209-26CCFG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 5 53/64 in, Number of Mount Holes 2, Overall Height 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Collet Insert, 6mm Capacity (01497)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 62062RS C3 (6206-2RS C/3)
- BRENNAN INDUSTRIES 10MAORB-08MP 90 Deg Elbow Forged (6806-10-08-NWO-FG)
- DIXON Double Bolt Clamp, 3-16/64"-3-32/64" (DL350)
- NTN Mounted Unit Cast Iron (UCFC206-102)
- NTN Flange Bearing, 4-Bolt, Ball, 30mm Bore (UCFU-30)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SUCFL206-20)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCFU-2.7/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UELFU-1.1/2M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (ARFLU-1.3/16)
- TRITAN Flange, 4 Bolt, Stainless, Bore 1.4375" (UCFSS207-23SS)
- Ntn Pillow Block & Flange Bearings