Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, 1-5/8" Bore Dia.
Mfr # SUCFL209-26C0FG1
Zoro # G0619670
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 5/8 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFL209-26C0FG1
- Zoro # G0619670
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 5/8 in |
Bolt Size | 5/8 in |
Overall Height | 4.25 in |
Overall Length | 7 5/64 in |
Overall Width | 2 13/64 in |
Mount Hole Center-to-Center Length | 5 53/64 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 1 5/8 in |
Mount Hole Center-to-Center Height | 5 53/64 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUCFL209-26C0FG1, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 5 53/64 in, Number of Mount Holes 2, Overall Height 4.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 55 x 80 x 10 mm., TCV, Fluoro Rubber (558010TCV)
- NATIONAL Small Bore Inch Seal, 416664 (416664)
- FESTO Piloted Check Valve HGL-1/4-B (HGL-1/4-B)
- LIQUI MOLY LM 508 Anti-Seize Compound, 0.1 kg, 2012 (2012)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (UELFU-3/4M)
- NTN Flange Bearing, 4-Bolt, 1" Bore Dia. (SUCF205-16C0FG1)
- NTN Flange Bearing, 3-Bolt, Ball, 1-7/16" Bore (ZUCFBL207-23)
- NTN Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (UCFUX-2.1/2M)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCFUX-1M)
- NTN Flange Bearing, 2-Bolt, 3/4" Bore, PBT/SS (SUCNFL204-12CCFG1)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 2-3/16" Bore (SFT-35)
- Ntn Pillow Block & Flange Bearings