Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, 1-3/16" Bore, SS/SS
Mfr # SUCFL206-19CCFG1
Zoro # G2124381
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # SUCFL206-19CCFG1
- Zoro # G2124381
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Bolt Size | 1/2 in |
Overall Height | 3 9/64 in |
Overall Length | 5 17/32 in |
Overall Width | 1 37/64 in |
Mount Hole Center-to-Center Length | 4 39/64 in |
Mount Hole Size | 0.63 in |
Back Side to Center Width | 0.709 in |
Bore Diameter | 1 3/16 in |
Mount Hole Center-to-Center Height | 4 39/64 in |
Mounting Bolt Size | 5/8 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC206-19, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 4,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 4 39/64 in, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Multi-Bearing Kit <4 OD, SET20-2 (SET20-2)
- DIXON MNPT, 1/4"xHose, Barb, 3/8" (1020604C)
- D&D 139" Outside Length, 1/2" Top Width, 1 Ribs (A137)
- MAXIM Seal Kit, For 4 In Bore Welded Cylinder (204610)
- NTN Flange Bearing, 3-Bolt, Ball, 1-7/16" Bore (ZUCFBL207-23)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFUX-2M)
- NTN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (UCFUX-2.15/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (UCFUX-1.3/16M)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (ZUCNFL205-16)
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore (ARFLU-5/8)
- CLESCO F2CM-BE-118 Flange Mount Bearing (2 Bolt) (F2CM-BE-118)
- Ntn Pillow Block & Flange Bearings