Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, 1-15/16" Bore Dia.
Mfr # SUCFL210-31CCFG1
Zoro # G0619619
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFL210-31CCFG1
- Zoro # G0619619
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Bolt Size | 5/8 in |
Overall Height | 4 33/64 in |
Overall Width | 2 5/32 in |
Overall Length | 7 15/32 in |
Mount Hole Center-to-Center Length | 6 3/16 in |
Mount Hole Center-to-Center Height | 6 3/16 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Size | 0.748 in |
Bore Diameter | 1 15/16 in |
Back Side to Center Width | 0.866 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC210-31, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 2,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 6 3/16 in, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Brass Coupler x 1/4 Inch Male NPT (CA441B)
- BELDEN Universal Joint, Bore 1 In, Alloy Steel (NB-UJ2000X1)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (BH1616 OH)
- ROSS CONTROLS ROSS® Pneumatic Flush Mounted Green Push Button Valve 1223B1FPG, 1/8" NPT (1223B1FPG)
- NTN Mounted Unit Cast Iron (UCFL206 1-3/16)
- NTN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCFU-2.7/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF207-104D1)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (ZUCNFL205-16)
- NTN Mounted Unit Cast Iron (UCF215-215D1)
- NTN Flange Bearing, 2-Bolt, Ball, 7/8" Bore (UCFL205-014D1)
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insert, Set Screw, 1.5-in. Bore, 3.3386-in. BH to BH Cntr (UCFC208-24)
- Ntn Flange Bearings