Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, 1-15/16" Bore Dia.
Mfr # SUCFL210-31C0FG1
Zoro # G0619582
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFL210-31C0FG1
- Zoro # G0619582
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Bolt Size | 5/8 in |
Overall Height | 4 33/64 in |
Overall Length | 7 15/32 in |
Overall Width | 2 5/32 in |
Mount Hole Size | 0.748 in |
Back Side to Center Width | 0.866 in |
Mount Hole Center-to-Center Height | 6 3/16 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Length | 6 3/16 in |
Bore Diameter | 1 15/16 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.866 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC210-31, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 2,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 6 3/16 in, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TTC3)
- WILKERSON Air Line Lubricator, 1-1/2 In, 927 cfm (L40-0B-000)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (5232070)
- LEGRIS Flow Control Regulator, 10mm OD (7060 10 17)
- NTN Mounted Unit Cast Iron (UCFL204-12)
- NTN Mounted Unit Cast Iron (UCF214-212)
- NTN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore (UCFU-2.15/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCFUX-2M)
- NTN Flange Bearing, 2-Bolt, Ball, 7/8" Bore (UCFL205-014D1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (UCFU-1.5/8M)
- ZORO SELECT 3/8-24X3/4 SERR HEX WASH FLANGE FT ZINC AND BAKE (3812MWW)
- Ntn Flange Bearings