Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, 1-1/4" Bore, SS/SS
Mfr # SUCFL207-20CCFG1
Zoro # G0618079
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFL207-20CCFG1
- Zoro # G0618079
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 1/2 in |
Overall Height | 3 33/64 in |
Overall Width | 1.75 in |
Overall Length | 5 13/32 in |
Back Side to Center Width | 0.748 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Center-to-Center Height | 5.125 in |
Mount Hole Center-to-Center Length | 5.125 in |
Mount Hole Size | 0.63 in |
Bore Diameter | 1 1/4 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.748 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC207-20, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 5.125 in, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 6RS7, Pressure Line, 10 micron (ZX-6RS7)
- REELCRAFT Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (DP7800 OLP)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (17)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4Z301)
- NTN Flange Bearing, 4-Bolt, 1-1/4" Bore Dia. (SUCF206-20C0FG1)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (ARFLU-1)
- NTN Flange Bearing, 3-Bolt, Ball, 3/4" Bore (ZUCFBL204-12)
- NTN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (UCFU-1.11/16M)
- NTN Flange Bearing, 3-Bolt, Ball, 1" Bore (ZUCFBL205-16)
- NTN Mounted Unit Cast Iron (UCFL205-16)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-102 (124204 1-1/8)
- Ntn Flange Bearings