Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, 1-1/4" Bore Dia.
Mfr # SUCNFL207-20C0FG1
Zoro # G0600420
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type PBT
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCNFL207-20C0FG1
- Zoro # G0600420
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Bolt Size | 1/2 in |
Overall Height | 3 17/32 in |
Overall Length | 6 13/32 in |
Overall Width | 2 27/64 in |
Back Side to Center Width | 0.709 in |
Bore Diameter | 1 1/4 in |
Mount Hole Center-to-Center Length | 5 7/64 in |
Mount Hole Size | 0.512 in |
Mounting Bolt Size | 1/2 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.709 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Polymer, Housing Type Rhombus, Included Bearing SUC207-20, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Number of Mount Holes 2, Overall Height 3 17/32 in, Overall Length 6 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Mini Random Orbital Sander Kit (CP7200-S KIT)
- DODGE Drive Components, AL64X 3/4 FHP FIXED BORE SHV (AL64X 3/4 FHP FIXED BORE SHV)
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, NFPA Double Acting (5VKZ4)
- SMC 1/8" x 5/32" Tube x MNPT SS Male Adapter (KQG2H03-N01S)
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (ARFLU-3/4)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCFU-2.3/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 3" Bore (UCFUX-3M)
- NTN Flange Bearing, 2-Bolt, 3/4" Bore Dia. (SUCFL204-12C0FG1)
- NTN Mounted Unit Cast Iron (UCF215-215D1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (UCFL206-103D1)
- TRITAN Flange, 2 Bolt, Stainless, Bore 0.75" (UCFLSS204-12SS)
- Ntn Pillow Block & Flange Bearings