Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, 1-1/2" Bore, SS/SS
Mfr # SUCFL208-24CCFG1
Zoro # G0618042
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFL208-24CCFG1
- Zoro # G0618042
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | 1/2 in |
Overall Height | 3 59/64 in |
Overall Width | 2 1/32 in |
Overall Length | 6 49/64 in |
Mount Hole Center-to-Center Height | 5 43/64 in |
Mount Hole Size | 0.63 in |
Mount Hole Center-to-Center Length | 5 43/64 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 1 1/2 in |
Back Side to Center Width | 0.827 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC208-24, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 5 43/64 in, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-28)
- PARKER Bracket Assembly, Bore 9/16" to 1-1/16" (P8S-TMC01)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 23.4 in L Outside, 11/32 in THK (AX21)
- LOC-LINE Flat 7 Hole Nozzle, PK4 (51843)
- NTN Mounted Unit Cast Iron (UCF209 111D1)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFLUX-1.1/2M)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SUCFL206-20)
- NTN Flange Bearing, 2-Bolt, 3/4" Bore Dia. (SUCFL204-12C0FG1)
- NTN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (UCFU-1.11/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-5/8" Bore (UCFU-1.5/8M)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (ZUCNFL205-16)
- Ntn Pillow Block & Flange Bearings