Shop All Flange Bearings
Ntn
Flange Bearing, 2-Bolt, 1-1/2" Bore Dia.
Mfr # SUCFL208-24C0FG1
Zoro # G0619549
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # SUCFL208-24C0FG1
- Zoro # G0619549
- Country of Origin Multiple
- Category Flange Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Bolt Size | 1/2 in |
Overall Height | 3 59/64 in |
Overall Length | 6 49/64 in |
Overall Width | 2 1/32 in |
Mount Hole Center-to-Center Length | 5 43/64 in |
Mount Hole Center-to-Center Height | 5 43/64 in |
Bore Diameter | 1 1/2 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Size | 0.63 in |
Back Side to Center Width | 0.827 in |
Description
2 Bolt Flange Bearing, Back Side to Center Width 0.827 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Closure Double Sealed, Housing Material Stainless Steel, Housing Type Rhombus, Included Bearing SUC208-24, Lubricant Material FDA/USDA-H1 Solid Grease, Maximum Speed 3,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature 14 Degrees F, Mount Hole Center-to-Center Height 5 43/64 in, Number of Mount Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP50 1 1/8 (2VP50 1 1/8)
- SPEEDAIRE Filter Bowl, For Dayton Miniature Filters (1AKG5)
- DAYTON Run Capacitor, 30 MFD, 440V, Oval (2MDZ4)
- SLIME Manual Pump (SB-AP)
- NTN Flange Bearing, 4-Bolt, Ball, 20mm Bore (UCFU-20)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore (SUCF207-22CC)
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore (UELFU-2SM)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (UCFUX-1.3/16M)
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCFU-1.3/4MFG1)
- NTN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (ARFLU-3/4)
- ZORO SELECT 7/16-14X3 1/2 HEX FLANGE FRAME BOLT GR8 BLK PHOS (4356BF)
- Ntn Pillow Block & Flange Bearings