Shop All Miniature Ball Bearings
Ntn
Extra Small/Small Ball Bearing
Mfr # 6301ZZC3
Zoro # G209119340
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Cage Material Steel
- Seal Material None
- Dynamic Load Capacity 2420 lbf10800 N10.80 kN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6301ZZC3
- Zoro # G209119340
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Cage Material | Steel |
Seal Material | None |
Dynamic Load Capacity | 2420 lbf10800 N10.80 kN |
Bearing Seal Type | None |
Bearing Material | Steel |
Temp. Range | -40 to 250 ÂşF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Mx2-F2-P Filter Bowl Mx Series (MX2-F2-P)
- TRITAN Taper-Lock Bushing, 1-15/16in.Bore dia. (2012 X 1-15/16)
- ENERPAC CB180040, PLUNGER (CB180040)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (194148.00)
- NTN Small Size Ball Brg (6205LLB C3-L627)
- NTN Small Size Ball Brg (6307LLB C3)
- NTN NTN SX0366LULC3, Small Size Ball Bearing (SX0366LULC3)
- NTN Small Size Ball BrgStandard (6202LLB C3)
- NTN Small Size Ball Brg (6205 LLB/C3)
- NTN Small Size Ball BrgStandard (6206LLBC3)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- Ntn Ball Bearings