Shop All Miniature Ball Bearings
Ntn
Extra Small/Small Ball Bearing
Mfr # 6301ZZ C3
Zoro # G009119236
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Dynamic Load Capacity 2420 lbf10800 N10.80 kN
- Temp. Range -40 to 250 ºF
- Bearing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6301ZZ C3
- Zoro # G009119236
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Dynamic Load Capacity | 2420 lbf10800 N10.80 kN |
Temp. Range | -40 to 250 ºF |
Bearing Material | Steel |
Seal Material | None |
Cage Material | Steel |
Bearing Seal Type | None |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS CO2 Paintball Tank Fill Adapter (WRCO2-FV)
- INGERSOLL-RAND Motor, 1-Phase, Ingersoll Rand (32288631)
- QA1 Female Stud Rod End, SS, RH, 5/16-24 (GFR5TS)
- LOC-LINE Flex Hose Valve, PK10 (39853)
- NTN Small Size Ball BrgStandard (6206 LLBC3/5C)
- NTN Small Size Ball Brg (6203LLBC3)
- NTN Extra Small/Small Ball Bearing (6005ZZ C3)
- NTN Extra Small/Small Ball Bearing (6208ZZ C3)
- NTN Small Size Ball Brg (6206ZZ C3/5C)
- NTN NTN SX0860LLUC4, Small Size Ball Bearing (SX0860LLUC4)
- TRITAN Min Ball Bearing, PS, 0.25In Bore Dia (R4 ZZ PRX)
- Ntn Ball Bearings