Shop All Miniature Ball Bearings
Ntn
Extra Small/Small Ball Bearing
Mfr # 6005ZZC3
Zoro # G809118729
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Deep Groove Ball Bearing
- Material High Carbon Chrome Steel
- Bearing Seal Type None
- Seal Material None
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 6005ZZC3
- Zoro # G809118729
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Deep Groove Ball Bearing |
Material | High Carbon Chrome Steel |
Bearing Seal Type | None |
Seal Material | None |
Temp. Range | -40 to 250 ºF |
Dynamic Load Capacity | 2510 lbf11200 N11.20 kN |
Bearing Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Hp-Sts S8M-560 Tb, 600-S8M-560 Hp (600-S8M-560 HP)
- DAYTON 3VX710 Cogged V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs (2L395)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 32 Stroke - 1.5 Rod (288465)
- DAYTON Mtr Mtg Bracket, DoubleWire, NEMA 42 (4UEY9)
- NTN NTN SX0366LULC3, Small Size Ball Bearing (SX0366LULC3)
- NTN Small Size Ball BrgStandard (6204ZZC3)
- NTN Small Size Ball Brg (6206ZZC3)
- NTN Extra Small/Small Ball Bearing (6303ZZC3)
- NTN Small Size Ball BrgStandard (6204ZZ C3/EM)
- NTN Extra Small/Small Ball Bearing (6005ZZ C3)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Flanged (SFR188ZZA3MC3SRL)
- Ntn Ball Bearings