Shop All Miniature Ball Bearings
Ntn
Extra Small Ball Brg
Mfr # 607LLBC3
Zoro # G509145100
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Miniature / Extra Small Ball Bearing
- Material High Carbon Chrome Steel
- Cage Material Steel
- Bearing Material Steel
- Temp. Range -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 607LLBC3
- Zoro # G509145100
- Country of Origin Japan
- Category Miniature Ball Bearings
Details
Type | Miniature / Extra Small Ball Bearing |
Material | High Carbon Chrome Steel |
Cage Material | Steel |
Bearing Material | Steel |
Temp. Range | -40 to 250 ºF |
Bearing Seal Type | Non-Contact |
Dynamic Load Capacity | 550 lbf2480 N2.48 kN |
Seal Material | Nitrile Rubber |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Dixie Chopper 2348HP ZEE 2 (Deck 48" 2014) Zero Turn Mower Replacement Belt, B143LG (B143LG)
- NSK NSK-6205ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6205ZZ (6205ZZ)
- DODGE 2012 X 1-5/8-KW Taper Lock Bushing (2012X1-5/8 KWY 3/8 X 3/16)
- CLIMAX METAL PRODUCTS 2C-037-A Two-Piece Clamping Collar (2C-037-A)
- NTN Small Size Ball Brg (6206ZZ C3/5C)
- NTN Small Size Ball BrgStandard (6202LLB C3)
- NTN Small Size Ball Brg (6203LLU C3)
- NTN Small Size Ball Brg (6307LLB C3)
- NTN Small Size Ball Brg (6205LLB C3-L627)
- NTN Extra Small/Small Ball Bearing (6208ZZ C3)
- TRITAN Bearings, Sealed, 5.00mm Bore Dia., 530 lb. (635 2RS PRX)
- Ntn Miniature Ball Bearings